Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VGA to Composite or S-Video Converter

  • Mfr # VGA2VID

  • Zoro # G816450300


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1600 x 1200
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Package Contents
High Resolution VGA to Composite or S-Video Signal Converter, 1 x Universal Power Adapter (US/UK/EU/AUS), 1 x User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGA2VID
Zoro #
G816450300
UPC #
65030830591
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.5 in
Length
3.9 in
Height
0.7 in

Details

Max. Resolution
1600 x 1200
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Package Contents
High Resolution VGA to Composite or S-Video Signal Converter, 1 x Universal Power Adapter (US/UK/EU/AUS), 1 x User Manual
Mount Type
External
Functions
Signal Conversion, Video Conversion
Color
Black
Video Formats
S-Video
VGA
Yes
Host Interface
VGA
Environmentally Friendly
Yes
Platform Supported
PC
Item
Signal Converter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.