
0.5M 1.5FT BLACK USB 3.0 MICRO B CABLE
Mfr # USB3AUB50CMB
Zoro # G616423184
product price: $14.95
/eaKey Features
Data Transfer Speed
5-Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Conductor
Copper
End 2 Connection Type
Micro USB 3.0 Type B - Male
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3AUB50CMB
Zoro #
G616423184
UPC #
65030854252
Country of Origin
China
Details
Data Transfer Speed
5-Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Conductor
Copper
End 2 Connection Type
Micro USB 3.0 Type B - Male
Connector Gender on First End
Male
Color
Black
Connector Plating
Nickel
Cable Type
USB/USB Micro-B
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x 10-pin Micro USB 3.0 Type B - Male
Device Supported
Notebook, Card Reader, Portable Hard Drive, PC
Connector Gender on Second End
Male
Shielding
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Environmentally Friendly
Yes
Item
Data Transfer Cable
Features
Strain Relief, Molded
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.