
0.5M 20IN MICRO-USB EXTENSION CABLE M/F
Mfr # USBUBEXT50CM
Zoro # G016423258
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
End 1 Connection Type
Micro USB 2.0 Type B - Male
End 2 Connection Type
Micro USB 2.0 Type B - Female
Environmental Certification
EU RoHS
Shielding
Yes
Cable Type
USB-B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBUBEXT50CM
Zoro #
G016423258
UPC #
65030863056
Country of Origin
China
Details
End 1 Connection Type
Micro USB 2.0 Type B - Male
End 2 Connection Type
Micro USB 2.0 Type B - Female
Environmental Certification
EU RoHS
Shielding
Yes
Cable Type
USB-B
Connector Gender on First End
Male
Features
Charging
End of Life Manual Availability
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Female
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Data Transfer Speed
480-Mbit/s
Cable Characteristic
Extension Cable
Connector Plating
Nickel
Connector on First End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Connector Gender on Second End
Female
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Item
Data Transfer Cable
Device Supported
Keyboard/Mouse, Phone, Tablet, Docking Station
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.