
0.5m 20in Slim Micro USB 3.0 Cable - M/M
Mfr # USB3AU50CMLS
Zoro # G416423223
product price: $13.39
/eaKey Features
Device Supported
Card Reader, Notebook, Portable Hard Drive, Tablet, PC
Environmentally Friendly
Yes
Features
Left-angled Connector, Bend Resistant, Damage Resistant, Strain Resistant, Charging, Flexible
Connector Plating
Nickel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3AU50CMLS
Zoro #
G416423223
UPC #
65030861403
Country of Origin
China
Details
Device Supported
Card Reader, Notebook, Portable Hard Drive, Tablet, PC
Environmentally Friendly
Yes
Features
Left-angled Connector, Bend Resistant, Damage Resistant, Strain Resistant, Charging, Flexible
Connector Plating
Nickel
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Connector on Second End Details
1 x 10-pin Micro USB 3.0 Type B - Male
Cable Type
USB/USB Micro-B
Shielding
Yes
Item
Data Transfer Cable
End 2 Connection Type
Micro USB 3.0 Type B - Male
End 1 Connection Type
USB 3.0 Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.