Zoro Homepage

0.5m 20in Slim Micro USB 3.0 Cable - M/M

  • Mfr # USB3AU50CMRS

  • Zoro # G016423227


product price: $12.15
/ea

Key Features

REACH free of SVHC
Yes
Shielding
Yes
End 2 Connection Type
Micro USB 3.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 3.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3AU50CMRS
Zoro #
G016423227
UPC #
65030861434
Country of Origin
China

Details

REACH free of SVHC
Yes
Shielding
Yes
End 2 Connection Type
Micro USB 3.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 3.0 Type A - Male
Features
Flexible, Strain Resistant, Charging, Damage Resistant, Bend Resistant, Right-angled Connector
Item
Data Transfer Cable
Device Supported
PC, Card Reader, Tablet, Portable Hard Drive, Notebook
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
End of Life Manual Availability
Yes
Connector on Second End Details
1 x 10-pin Micro USB 3.0 Type B - Male
Connector Gender on Second End
Male
Connector Plating
Nickel
Connector Gender on First End
Male
Color
Black
Cable Type
USB/USB Micro-B
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.