
0.5M 20IN SLIM USB 3.0 MICRO B CABLE
Mfr # USB3AUB50CMS
Zoro # G916423310
product price: $13.99
/eaKey Features
Connector on Second End Details
1 x 10-pin Micro USB 3.0 Type B - Male
Device Supported
Tablet, Notebook, PC, Card Reader, Hard Drive, Phone
Connector Gender on Second End
Male
Features
Charging, Flexible, Strain Relief, Molded, Damage Resistant
Cable Type
USB/USB Micro-B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3AUB50CMS
Zoro #
G916423310
UPC #
65030856355
Country of Origin
China
Details
Connector on Second End Details
1 x 10-pin Micro USB 3.0 Type B - Male
Device Supported
Tablet, Notebook, PC, Card Reader, Hard Drive, Phone
Connector Gender on Second End
Male
Features
Charging, Flexible, Strain Relief, Molded, Damage Resistant
Cable Type
USB/USB Micro-B
End 2 Connection Type
Micro USB 3.0 Type B - Male
Connector Gender on First End
Male
End of Life Manual Availability
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Conductor
Copper
Environmentally Friendly
Yes
Color
Black
Item
Data Transfer Cable
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Shielding
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.