Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5M THUNDERBOLT 3 CABLE 40GBPS WHITE

  • Mfr # TBLT34MM50CW

  • Zoro # G316487837


product price: $21.99
/ea

Key Features

Connector Gender on Second End
Male
Cable Type
USB
Features
Passive, Charging
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBLT34MM50CW
Zoro #
G316487837
UPC #
65030871297
Country of Origin
China

Details

Connector Gender on Second End
Male
Cable Type
USB
Features
Passive, Charging
Environmentally Friendly
Yes
Item
Data Transfer Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector on First End Details
1 x USB 3.1 Type C - Male
REACH free of SVHC
Yes
Connector Plating
Nickel
Environmental Certification
EU RoHS
Device Supported
Notebook, Hard Disk Drive Enclosure, Mobile Phone, Portable Hard Drive, MacBook, Chromebook, Printer, Docking Station, Monitor
Data Transfer Speed
40-Gbit/s
End of Life Manual Availability
Yes
End 2 Connection Type
USB 3.1 Type C - Male
Color
White
End 1 Connection Type
USB 3.1 Type C - Male
Connector Gender on First End
Male
Jacket Material
Polyvinyl Chloride (PVC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.