
0.5m USB 2.0 A to B Cable - M/M
Mfr # USB2HAB50CM
Zoro # G916423242
product price: $2.69
/eaSold in multiples of 4 for $10.76
Key Features
End 2 Connection Type
USB 2.0 Type B - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Color
Black
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2HAB50CM
Zoro #
G916423242
UPC #
65030845502
Country of Origin
China
Details
End 2 Connection Type
USB 2.0 Type B - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Color
Black
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Conductor
Copper
Cable Type
USB
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Shielding
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.