
0.5M USB C TO USB C CABLE USB 3.1 10GBPS
Mfr # USB31CC50CM
Zoro # G116423196
product price: $21.69
/eaKey Features
Connector Gender on First End
Male
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
Device Supported
MacBook, Mobile Device, Notebook, Tablet, Docking Station, Wall Charger, Desktop Computer, Monitor, Smartphone, Power Bank, Charger, External Hard Drive, Car Charger
Connector Gender on Second End
Male
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB31CC50CM
Zoro #
G116423196
UPC #
65030865654
Country of Origin
China
Details
Connector Gender on First End
Male
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
Device Supported
MacBook, Mobile Device, Notebook, Tablet, Docking Station, Wall Charger, Desktop Computer, Monitor, Smartphone, Power Bank, Charger, External Hard Drive, Car Charger
Connector Gender on Second End
Male
Connector Plating
Nickel
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Cable Type
USB-C
Compatibility
Apple MacBook, Samsung Galaxy S8, S8+, Huawei Nexus 6P, 5X
Color
Black
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Data Transfer Speed
10-Gbit/s
End 2 Connection Type
USB 3.1 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.