
0.5M WHITE MICRO USB CABLE A TO MICRO B
Mfr # USBPAUB50CMW
Zoro # G516428661
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Cable Type
USB/USB Micro-B
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Features
Strain Relief, Molded
End of Life Manual Availability
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBPAUB50CMW
Zoro #
G516428661
UPC #
65030851244
Country of Origin
China
Details
Cable Type
USB/USB Micro-B
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Features
Strain Relief, Molded
End of Life Manual Availability
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
REACH free of SVHC
Yes
End 2 Connection Type
Micro USB 2.0 Type B - Male
Shielding
Yes
Data Transfer Speed
480-Mbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Color
White
Environmentally Friendly
Yes
Connector Plating
Nickel
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Conductor
Copper
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Gender on First End
Male
Connector Gender on Second End
Male
Device Supported
Camera, Cellular Phone, Tablet PC, Hard Drive
Environmental Certification
EU RoHS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.