
1 FT MINI USB 2.0 CABLE - A TO MINI B
Mfr # USB2HABM1
Zoro # G816423151
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
End of Life Manual Availability
Yes
Connector Gender on Second End
Male
REACH free of SVHC
Yes
Features
Charging
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2HABM1
Zoro #
G816423151
UPC #
65030835152
Country of Origin
China
Details
End of Life Manual Availability
Yes
Connector Gender on Second End
Male
Item
Data Transfer Cable
REACH free of SVHC
Yes
Features
Charging
Environmentally Friendly
Yes
Device Supported
Smartphone, MAC, PC, Portable Hard Drive, Camcorder, Digital Camera, PDA, Notebook, MP3 Player, Desktop Computer, GPS
Environmental Certification
EU RoHS
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Compatibility
Canon PowerShot Digital Camera: S300,Digital ELPH,A20,A10,DSC-P50,DSC-S75,DSC-S85,MVC-CD200,MVC-CD300,MVC-FD92HP PhotoSmart Digital Camera: 318,612,715Sony Cybershot Digital Camera: DSCP-1,DSCP-3,DSCP-5,DSCP-9,DSCP-20,DSCP-30,DSCP-50,DSCP-51,DSCS-75,DSCS-85,DSCF-707Sony Mavica Digital Camera: MVC-FD92,MVC-FD92,MVC-CD200,MVC-CD300Sony Digital Camecoder: Mini DV DCR-PC110,DCR TRV17Panasonic Digita Camera: DMC-LC5,DMC-LC40,Casio Digital Camera QV-4000
Jacket Material
Polyvinyl Chloride (PVC)
Color
Gray
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Conductor
Copper
End 2 Connection Type
Mini USB 2.0 Type B - Male
Connector Gender on First End
Male
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB/USB Mini-B
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.