Zoro Homepage

1 FT PANEL MOUNT USB CABLE A TO A - F/M

  • Mfr # USBPNLAFAM1

  • Zoro # G416422974


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Conductor
Copper
Device Supported
PC
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBPNLAFAM1
Zoro #
G416422974
UPC #
65030835404
Country of Origin
China

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Conductor
Copper
Device Supported
PC
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Cable Type
USB
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x USB 2.0 Type A - Female
Cable Characteristic
Extension Cable
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type A - Female
Features
Molded
Connector Gender on Second End
Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.