
1 FT PANEL MOUNT USB CABLE B TO B - F/M
Mfr # USBPNLBFBM1
Zoro # G516422973
product price: $9.19
/eaKey Features
Connector on First End Details
1 x USB 2.0 Type B - Male
Shielding
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Conductor
Copper
Connector Gender on Second End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBPNLBFBM1
Zoro #
G516422973
UPC #
65030835411
Country of Origin
China
Details
Connector on First End Details
1 x USB 2.0 Type B - Male
Shielding
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Conductor
Copper
Connector Gender on Second End
Female
Item
Data Transfer Cable
Connector on Second End Details
1 x USB 2.0 Type B - Female
Connector Gender on First End
Male
End 2 Connection Type
USB 2.0 Type B - Female
Cable Type
USB-B
Color
Black
Features
Molded, EMI/RF Protection
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 2.0 Type B - Male
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.