
1 FT SUPERSPEED USB 3.0 CABLE A TO B MM
Mfr # USB3SAB1
Zoro # G916423389
product price: $11.19
/eaKey Features
Data Transfer Speed
5-Gbit/s
Shielding
Yes
End 2 Connection Type
USB 3.0 Type B - Male
REACH free of SVHC
Yes
Product Line
SuperSpeed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3SAB1
Zoro #
G916423389
UPC #
65030841146
Country of Origin
China
Details
Data Transfer Speed
5-Gbit/s
Shielding
Yes
Item
Data Transfer Cable
End 2 Connection Type
USB 3.0 Type B - Male
REACH free of SVHC
Yes
Product Line
SuperSpeed
Cable Type
USB/USB-B
Connector Gender on First End
Male
Features
EMI Protection
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Connector Plating
Nickel
Device Supported
Notebook, Storage Device, Hub, Server, PC
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Color
Blue
Conductor
Copper
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Connector on Second End Details
1 x 9-pin USB 3.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 3.0 Type A - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.