Zoro Homepage

1 ft USB 2.0 A to B Cable M/M

  • Mfr # USB2HAB1

  • Zoro # G116423011


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

REACH free of SVHC
Yes
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2HAB1
Zoro #
G116423011
UPC #
65030818537
Country of Origin
China

Details

REACH free of SVHC
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type B - Male
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Environmental Certification
EU RoHS
Package Contents
1 ft USB 2.0 A to B Cable - M/M
Data Transfer Speed
480-Mbit/s
End of Life Manual Availability
Yes
Device Supported
Peripheral Device
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Standards
FCC
Cable Type
USB/USB-B
Connector Gender on Second End
Male
Connector Gender on First End
Male
Conductor
Copper
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.