Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 FT USB TO LEFT ANGLE MICRO USB CABLE - THE 1-FOOT USB A TO MICRO U

  • Mfr # UUSBHAUB1LA

  • Zoro # G421702658


product price: $8.15
/ea

Key Features

Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
REACH free of SVHC
Yes
End 2 Connection Type
Micro USB 2.0 Type B - Male
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UUSBHAUB1LA
Zoro #
G421702658
UPC #
731304277002
Country of Origin
India

Details

Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
REACH free of SVHC
Yes
End 2 Connection Type
Micro USB 2.0 Type B - Male
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Environmental Certification
EU RoHS
Features
Charging, Strain Relief, Left-angled Connector, Molded
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Connector Gender on Second End
Male
End of Life Manual Availability
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
PDA, Smartphone, Digital Camera, GPS, Tablet
Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Item
Data Transfer Cable
Conductor
Copper
Connector Gender on First End
Male
Color
Black
Cable Type
USB/USB Micro-B
Data Transfer Speed
480-Mbit/s

Description

SB CABLE FEATURES 1 USB A (MALE) CONNECTOR AND ONE LEFT-ANGLED MICRO USB B (MALE

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.