
1 FT USB TO RIGHT ANGLE MICRO USB CABLE
Mfr # UUSBHAUB1RA
Zoro # G116422984
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Cable Type
USB/USB Micro-B
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Connector on Second End Details
1 x 5-pin Micro USB Type B - Male
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UUSBHAUB1RA
Zoro #
G116422984
UPC #
65030840996
Country of Origin
China
Details
Cable Type
USB/USB Micro-B
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Connector on Second End Details
1 x 5-pin Micro USB Type B - Male
REACH free of SVHC
Yes
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Shielding
Yes
Conductor
Copper
Connector Gender on Second End
Male
Connector Gender on First End
Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Data Transfer Speed
480-Mbit/s
End of Life Manual Availability
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Device Supported
Tablet PC, Digital Camera, Smartphone, GPS, PDA, Computer, PC, Tablet
Color
Black
Features
Right-angled Connector, Charging, Molded, Strain Relief
End 2 Connection Type
Micro USB Type B - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.