Zoro Homepage

1 ft USB to RS232 Serial DB9 Adapter Cable with COM Retention - TAA

  • Mfr # ICUSB232PRO

  • Zoro # G916479249


product price: $36.39
/ea

Key Features

Connector on First End Details
1 x DB-9 RS-232 Serial - Male
Package Contents
1 ft USB to Serial Adapter Cable w/ COM Retention, 1 x Driver CD, 1 x Instruction Manual
REACH free of SVHC
Yes
Operating System Compatibility
macOS Catalina 10.15, Windows Mobile 5, Windows 7, Mac OS X 10.6 Snow Leopard, Windows 8, Windows Server 2022, Windows 10, Windows 8.1, Windows CE 5.2, Windows 98 Second Edition, Windows CE 4.2, macOS Big Sur 11.0, Linux 2.4.x+ LTS, Windows Server 2019, Windows Embedded Standard 2009, Windows Server 2008 R2, Windows Server 2012, Windows Pocket PC 2003, Windows Server 2016, Windows Embedded POSReady 2009, Windows Mobile 6, macOS Ventura 13.0, Windows 11, macOS Monterey 12.0, Windows Server 2003
Connector Gender on Second End
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICUSB232PRO
Zoro #
G916479249
UPC #
65030820080
Country of Origin
Taiwan, Province of China

Details

Connector on First End Details
1 x DB-9 RS-232 Serial - Male
Package Contents
1 ft USB to Serial Adapter Cable w/ COM Retention, 1 x Driver CD, 1 x Instruction Manual
REACH free of SVHC
Yes
Operating System Compatibility
macOS Catalina 10.15, Windows Mobile 5, Windows 7, Mac OS X 10.6 Snow Leopard, Windows 8, Windows Server 2022, Windows 10, Windows 8.1, Windows CE 5.2, Windows 98 Second Edition, Windows CE 4.2, macOS Big Sur 11.0, Linux 2.4.x+ LTS, Windows Server 2019, Windows Embedded Standard 2009, Windows Server 2008 R2, Windows Server 2012, Windows Pocket PC 2003, Windows Server 2016, Windows Embedded POSReady 2009, Windows Mobile 6, macOS Ventura 13.0, Windows 11, macOS Monterey 12.0, Windows Server 2003
Connector Gender on Second End
Female
End 1 Connection Type
DB-9 RS-232 Serial - Male
Standards
FCC, CE
Environmentally Friendly
Yes
Color
Black
Item
Data Transfer Adapter
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on Second End Details
1 x USB 2.0 Type A - Female
End 2 Connection Type
USB 2.0 Type A - Female
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.