Zoro Homepage

1 FT USB Y CABLE FOR EXTERNAL HARD DRIVE

  • Mfr # USB2HABMY1

  • Zoro # G516423185


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Device Supported
External Hard Drive, Computer, Notebook
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
End 2 Connection Type
Mini USB 2.0 Type B - Male
Cable Type
USB/USB Mini-B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2HABMY1
Zoro #
G516423185
UPC #
65030840637
Country of Origin
China

Details

Device Supported
External Hard Drive, Computer, Notebook
Item
Data Transfer Cable
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
End 2 Connection Type
Mini USB 2.0 Type B - Male
Cable Type
USB/USB Mini-B
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Environmental Certification
EU RoHS
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type A - Male
Conductor
Copper
Jacket Material
Polyvinyl Chloride (PVC)
REACH free of SVHC
Yes
Data Transfer Speed
480-Mbit/s
Cable Characteristic
Splitter Cable
Color
Black
Number of Ways
2-way
Connector on First End Details
2 x 4-pin USB 2.0 Type A - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.