
1 FT USB Y CABLE FOR EXTERNAL HARD DRIVE
Mfr # USB2HAUBY1
Zoro # G316423293
product price: $4.35
/eaSold in multiples of 2 for $8.70
Key Features
Data Transfer Speed
480-Mbit/s
Connector on First End Details
2 x 4-pin USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
Micro USB 2.0 Type B - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2HAUBY1
Zoro #
G316423293
UPC #
65030841078
Country of Origin
China
Details
Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s
Connector on First End Details
2 x 4-pin USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
Micro USB 2.0 Type B - Male
Cable Type
USB/USB Micro-B
Environmentally Friendly
Yes
Cable Characteristic
Splitter Cable
Device Supported
PC, External Hard Drive, Notebook
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Color
Black
End 1 Connection Type
USB 2.0 Type A - Male
Number of Ways
2-way
Conductor
Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.