
1 FT VGA TO 2X VGA VIDEO SPLITTER CABLE
Mfr # VGASPL1VV
Zoro # G316424924
product price: $22.49
/eaKey Features
Connector Gender on Second End
Female
Color
Black
Cable Characteristic
Splitter Cable
Gauge
28 AWG
Cable Type
VGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VGASPL1VV
Zoro #
G316424924
UPC #
65030837781
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Connector Gender on Second End
Female
Color
Black
Cable Characteristic
Splitter Cable
Gauge
28 AWG
Cable Type
VGA
Connector Gender on First End
Male
Device Supported
Video Device, Monitor, Splitter
Conductor Material
Copper
Standards
CMG Rated
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Connection B
2 x 15-pin HD-15 - Female
Number of Ways
2-way
Finish
Gold
Jacket Material
Polyvinyl Chloride (PVC)
Item
Video Cable
Connection A
1 x 15-pin HD-15 - Male
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.