Shop STARTECH.COM
See all product information
Create Account
1-PORT 2.5GBE POE+ INJECTOR, 10M/100M/1G/2.5G ETHERNET, POE/POE+ (802.3AF/802.3A
- Mfr # AF212C-POE-INJECTOR
- Zoro # G621706180
product price:Â
$
64.55
/ea
Key Features
Mount Type
Wall Mount
Connector Type
PoE+
Width
2.3 in
Height
1.3 in
Voltage
120 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF212C-POE-INJECTOR
- Zoro #
- G621706180
- UPC #
- 065030905787
- Country of Origin
- Taiwan, Province of China
- Mount Type
- Wall Mount
- Connector Type
- PoE+
- Voltage
- 120 V AC
Dimensions
- Width
- 2.3 in
- Height
- 1.3 in
Description
T), 30W, MULTI-GIGABIT UNMANAGED MIDSPAN INLINE POWER OVER ETHERNET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.