Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Port FTDI USB to Serial RS232 Adapter Cable with COM Retention - TAA

  • Mfr # ICUSB2321F

  • Zoro # G716424623


product price: $58.89
/ea

Key Features

Connector Gender on First End
Male
Color
Black
Connector on Second End Details
1 x USB 2.0 Type A - Male
Connector Gender on Second End
Male
End of Life Manual Availability
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICUSB2321F
Zoro #
G716424623
UPC #
65030843485
Country of Origin
Taiwan, Province of China

Details

Connector Gender on First End
Male
Item
Data Transfer Adapter
Color
Black
Connector on Second End Details
1 x USB 2.0 Type A - Male
Connector Gender on Second End
Male
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Package Contents
1 Port FTDI USB to Serial RS232 Adapter Cable with COM Retention, 1 x Driver CD, 1 x Instruction Manual
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Operating System Compatibility
Windows 8.1, Windows 98 Second Edition, Windows Server 2019, Windows 11, Mac OS X 10.6 Snow Leopard, Windows Server 2012 R2, Windows 8, Windows Server 2008 R2, macOS Catalina 10.15, Windows XP Embedded, Windows XP, Windows Server 2003, Windows CE 5.0, macOS Big Sur 11.0, Windows 2000 Server, Windows Server 2022, macOS Monterey 12.0, Windows Server 2016, Windows CE 6.0, macOS Ventura 13.0, Windows 7, Linux Kernel 3.0.x+ LTS, Windows 10, Windows Vista, Windows Server 2012, Windows CE 4.2
Connector on First End Details
1 x 9-pin DB-9 RS-232 Serial - Male
End 2 Connection Type
USB 2.0 Type A - Male
End 1 Connection Type
DB-9 RS-232 Serial - Male
Product Material
Plastic
Standards
FCC
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.