Zoro Homepage

1-Port Gigabit Network Isolator, Compact In-line RJ45 Ethernet Coupler, 4kV, TAA

  • Mfr # 1G-NETWORK-ISOLATOR

  • Zoro # G121724561


product price: $55.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1G-NETWORK-ISOLATOR
Zoro #
G121724561
UPC #
065030906968
Country of Origin
Taiwan, Province of China

Description

This TAA-Compliant 1G Network Isolator with 4kV isolation is bus-powered and provides a separation of all conductive connections between devices connected via an Ethernet cable. The isolator helps prevent ground loops in audio and video equipment. Ready to Use This isolator features simple plug-and-play setup with no software, drivers, power supply, or grounding wire required. The isolator acts as a coupler, with two RJ45 ports for two Cat5 or Cat6 cables to connect compatible equipment to a computer or data network. It is compact, universally compatible and OS independent. Safe, Reliable, & Efficient This isolator provides full transparency on the network it is part of. With no IP, it does not route or alter traffic or affect equipment or network performance. Safeguard equipment and operators by blocking stray electrical currents, surges, and ground faults in your network. This device is ETL Safety Listed (IEC 62368-1) and CE: EN55032/EN55035 Certified. Versatile Mounting Options & Applications The compact and durable IP40 rated plastic housing supports multiple installation methods, including DIN rail mounting (kit included) or adhesive mounting for versatile placement on various surfaces. Designed for IT professionals to protect network infrastructure in labs and manufacturing facilities. This device is ideal for ensuring safe operation and reducing risks during network maintenance or upgrades.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.