Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Port Network Card TAA

  • Mfr # ST1000SPEX2LT

  • Zoro # G915232128


product price: $33.19
/ea

Key Features

Number of Network (RJ-45) Ports
1
Width
1.7"
Media Type Supported
Twisted Pair
Maximum Data Transfer Rate
1000-Mbit/s
Host Interface
PCI Express x16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1000SPEX2LT
Zoro #
G915232128
UPC #
65030911030
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.7"
Bracket Height
Low Profile
Height
0.7"

Details

Number of Network (RJ-45) Ports
1
Media Type Supported
Twisted Pair
Maximum Data Transfer Rate
1000-Mbit/s
Host Interface
PCI Express x16
Network Technology
10/100/1000Base-T
Minimum Operating Humidity (Non-condensing)
0.8
Device Supported
Computer/Server/Workstation
Operating System Supported
Windows 11, Windows Server 2022, Windows Server 2019, Windows 8, Windows Server 2016, Windows 8.1, Windows 10, Linux 2.4.x
Maximum Operating Humidity (Non-condensing)
0.1
Total Number of Ports
1
Package Contents
Gigabit Ethernet Card (1) Full Profile Bracket (1) Quick-Start Guide
Chipset Model
RTL8111H
Item
Gigabit Ethernet Card

Description

TAA-Compliant Gigabit Network Card with Realtek RTL8111H chip adds a 1Gbps ethernet interface to a desktop/server; Features link speed/activity LED indicators - 10/100/1000Mbps Network Adapter Card supports 9K jumbo frames/Wake-on-LAN WoL/VLANs for efficient network management - PCI Express NIC features pre-installed low-profile bracket with full-profile bracket included - Works with Windows/Windows Server/Linux and Intel/AMD hardware platforms that have a PCIe x1/x4/x8/x16 slot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.