Zoro Homepage

1 Port Network Card TAA

  • Mfr # ST1000SPEX2T

  • Zoro # G815232112


product price: $32.99
/ea

Key Features

Network Technology
10/100/1000Base-T
Height
0.7"
Total Number of Ports
1
Minimum Operating Humidity (Non-condensing)
0.8
Package Contents
Gigabit Ethernet Card (1) Low Profile Bracket (1) Quick-Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1000SPEX2T
Zoro #
G815232112
UPC #
65030911023
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.7"
Width
1.7"
Bracket Height
Standard Profile

Details

Network Technology
10/100/1000Base-T
Total Number of Ports
1
Minimum Operating Humidity (Non-condensing)
0.8
Package Contents
Gigabit Ethernet Card (1) Low Profile Bracket (1) Quick-Start Guide
Maximum Data Transfer Rate
1000-Mbit/s
Maximum Operating Humidity (Non-condensing)
0.1
Device Supported
Computer/Server/Workstation
Operating System Supported
Windows 11, Linux 2.4.x, Windows Server 2019, Windows Server 2022, Windows 8.1, Windows 10, Windows 8, Windows Server 2016
Chipset Model
RTL8111H
Host Interface
PCI Express x16
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Item
Gigabit Ethernet Card

Description

TAA-Compliant Gigabit Network Card with Realtek RTL8111H chip adds a 1Gbps ethernet interface to a desktop/server; Features link speed/activity LED indicators - 10/100/1000Mbps Network Adapter Card supports 9K jumbo frames/Wake-on-LAN WoL/VLANs for efficient network management - PCI Express NIC features pre-installed full-profile bracket with low-profile bracket included - Works with Windows/Windows Server/Linux and Intel/AMD hardware platforms that have a PCIe x1/x4/x8/x16 slot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.