Zoro Homepage

1-PORT SERIAL TO ETHERNET ADAPTER, 802.3AF POE IP SERIAL DEVICE SERVER FOR REMOT

  • Mfr # I13P-SERIAL-ETHERNET

  • Zoro # G921708051


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
1
Includes
Device Server 1 x Din Rail Kit 1 x Mounting Bracket 4 x Mounting Bracket Screws 1 x Quick-Start Guide
Color
Black
PoE (RJ-45) Port
Yes
Minimum Operating Temperature
32°F (0°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I13P-SERIAL-ETHERNET
Zoro #
G921708051
UPC #
65030905992
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Width
3.2 in

Details

Number of Network (RJ-45) Ports
1
Includes
Device Server 1 x Din Rail Kit 1 x Mounting Bracket 4 x Mounting Bracket Screws 1 x Quick-Start Guide
Color
Black
PoE (RJ-45) Port
Yes
Minimum Operating Temperature
32°F (0°C)
Total Number of Network Ports
1
Base Unit Connectivity Technology
Wired
Media Type Supported
Twisted Pair
Serial Port
Yes
Standards
IEEE 802.3u IEEE 802.3i IEEE 802.3af
Ethernet Technology
Fast Ethernet
Form Factor
Wall Mountable, DIN Rail Mountable
Number of Serial Ports
1
Item
Device Server
Maximum Operating Temperature
140°F (60°C)

Description

E RS232 DEVICES, WALL/DIN RAIL MOUNT, RJ45 LAN TO DB9 SERIAL CONVERTER

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.