Shop STARTECH.COM

1-Port Serial to Ethernet Adapter, IP 802.3af PoE Powered Serial Device Server

  • Mfr # I13P-SERIAL-ETHERNET
  • Zoro # G421724490

product price: 
$
258.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I13P-SERIAL-ETHERNET
Zoro #
G421724490
UPC #
065030906005
Country of Origin
Taiwan, Province of China

Description

This PoE serial-to-IP converter is an efficient solution for remotely connecting and controlling a variety of RS232 serial devices over an IP-based network. Compliant with the 802.3af PoE standard, the RJ45 LAN to DB9 adapter facilitates a seamless integration of data and power supply to the unit through a single Cat5/5e/6/6a copper cable Configuration and Management The DB9 to Ethernet Adapter family shares the same Windows Virtual COM Port software and Web User Interface (WebUI) for a unified experience. Users can employ the Windows software to view and manage all device servers within a network and to set up virtual COM ports. Alternatively, the WebUI provides a platform-independent method, allowing users to access and configure these device servers from any operating system. This flexibility ensures that administrators can manage their network of device servers efficiently, regardless of the operating system they are using. The product family includes the following options: 1-Port Serial to Ethernet Adapter with PoE (I13P-SERIAL-ETHERNET) 1-Port Serial to Ethernet Adapter (I13-SERIAL-ETHERNET) 2-Port Serial to Ethernet Adapter (I23-SERIAL-ETHERNET) 4-Port Serial to Ethernet Adapter (I43-SERIAL-ETHERNET) PoE and Ethernet options Choose between dual power options, M-size barrel connector and Power over Ethernet (PoE), that provide maximum installation flexibility for a variety of scenarios. The TAA-compliant IP-to-serial converter features a single RJ45 10/100 Mbps Ethernet port and supports Telnet Server (RFC2217), TCP Server, TCP Client, and UDP protocols for versatile network connectivity. Supports Level-4 ESD protection (15kV air/8kV contact) and can supply 5VDC over pin 9 if required. Flexible Installation and Rugged Chassis The converter is housed in a full metal enclosure for durability in harsh environments. The DB9 over IP converter includes all necessary wall and DIN rail mounting hardware. Multiple mounting holes along the chassis allow it to be installed in the most useful orientation for any application. The compact design of 1.8x1x3.2in (46.1x 25x 81.9mm) is ideal for environments where space is at a premium.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.