1-PORT SERIAL TO ETHERNET ADAPTER, IP SERIAL DEVICE SERVER FOR RS232 DEVICES, WA
Mfr # I13-SERIAL-ETHERNET
Zoro # G521702442
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Network (RJ-45)
Yes
Input Voltage
230 V AC, 120 V AC
Media Type Supported
Twisted Pair
Ethernet Technology
Fast Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I13-SERIAL-ETHERNET
Zoro #
G521702442
UPC #
65030906005
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.2 in
Height
1 in
Details
Color
Black
Network (RJ-45)
Yes
Input Voltage
230 V AC, 120 V AC
Media Type Supported
Twisted Pair
Ethernet Technology
Fast Ethernet
Number of Serial Ports
1
Power Consumption
15 W
Serial Port
Yes
Form Factor
Wall Mountable, DIN Rail Mountable
Minimum Operating Temperature
32°F (0°C)
Plug/Connector Type
Type M
Input Current
480 mA
Total Number of Network Ports
1
Number of Network (RJ-45) Ports
1
Item
Device Server
Standards
IEEE 802.3u IEEE 802.3i
Maximum Operating Temperature
140°F (60°C)
Includes
Device Server 1 x Din Rail Kit 1 x Mounting Bracket 4 x Mounting Bracket Screws 1 x Universal Power Adapter 1 x Quick-Start Guide
Base Unit Connectivity Technology
Wired
Description
LL/DIN RAIL MOUNTABLE, METAL HOUSING, RJ45 LAN TO DB9 SERIAL CONVERTER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.