
1 Port USB 2.0 to Serial Adapter Cable
Mfr # ICUSB2321X
Zoro # G216423119
product price: $66.69
/eaKey Features
Color
Black
REACH free of SVHC
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on Second End Details
1 x 9-pin DB-9 RS-232 Serial - Male
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICUSB2321X
Zoro #
G216423119
UPC #
65030827270
Country of Origin
Taiwan, Province of China
Details
Item
Data Transfer Adapter
Color
Black
REACH free of SVHC
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on Second End Details
1 x 9-pin DB-9 RS-232 Serial - Male
Connector Gender on Second End
Male
Environmental Certification
EU RoHS
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Gender on First End
Male
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Package Contents
1 Port Professional USB to Serial Adapter Cable with COM Retention, 1 x Instruction Manual
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.