Zoro Homepage

10 ft Beige A to B USB 2.0 Cable - M/M

  • Mfr # USBFAB_10

  • Zoro # G916423082


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Connector on Second End Details
1 x 4-pin USB Type B - Male
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Scanner, Printer, Peripheral Device, Hard Drive, PC, External Hard Drive
Color
Beige
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBFAB_10
Zoro #
G916423082
UPC #
65030781831
Country of Origin
China

Details

Connector on Second End Details
1 x 4-pin USB Type B - Male
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Scanner, Printer, Peripheral Device, Hard Drive, PC, External Hard Drive
Color
Beige
Data Transfer Speed
480-Mbit/s
Conductor
Copper
End 2 Connection Type
USB Type B - Male
Compatibility
Printer, Scanner, USB Hub
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
REACH free of SVHC
Yes
Connector Plating
Nickel
End of Life Manual Availability
Yes
Cable Type
USB/USB-B
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Connector Gender on First End
Male
Item
Data Transfer Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.