Zoro Homepage

10 ft Black 8-pin Lightning to USB Cable

  • Mfr # USBLT3MB

  • Zoro # G116432969


product price: $26.25
/ea

Key Features

REACH free of SVHC
Yes
Cable Type
Lightning/USB
End 2 Connection Type
Lightning
End 1 Connection Type
USB
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBLT3MB
Zoro #
G116432969
UPC #
65030851770
Country of Origin
Malaysia

Details

REACH free of SVHC
Yes
Cable Type
Lightning/USB
End 2 Connection Type
Lightning
End 1 Connection Type
USB
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
End of Life Manual Availability
Yes
Item
Data Transfer Cable
MFI
Yes
Connector on First End Details
USB
Device Supported
iPad, iPod, Mobile Device, iPhone
Connector on Second End Details
8-pin Lightning
Environmentally Friendly
Yes
Color
Black
Conductor
Copper
Environmental Certification
EU RoHS
Features
Reversible, Charging
Connector Plating
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.