
10 FT BLACK SUPERSPEED USB 3.0 CABLE AB
Mfr # USB3SAB10BK
Zoro # G716423305
product price: $18.39
/eaKey Features
Color
Black
Connector on Second End Details
1 x 9-pin USB 3.0 Type B - Male
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
End 1 Connection Type
USB 3.0 Type A - Male
Cable Type
USB/USB-B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3SAB10BK
Zoro #
G716423305
UPC #
65030839648
Country of Origin
China
Details
Color
Black
Connector on Second End Details
1 x 9-pin USB 3.0 Type B - Male
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
End 1 Connection Type
USB 3.0 Type A - Male
Cable Type
USB/USB-B
End 2 Connection Type
USB 3.0 Type B - Male
Device Supported
Server, PC, Notebook
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Product Line
SuperSpeed
Environmental Certification
EU RoHS
Features
Strain Relief, Molded, EMI Protection
Connector Gender on Second End
Male
Conductor
Copper
Data Transfer Speed
5-Gbit/s
Connector Gender on First End
Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Item
Data Transfer Cable
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.