
10 FT BLACK USB EXTENSION CABLE A TO A
Mfr # USBEXTAA10BK
Zoro # G116423110
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Female
Environmentally Friendly
Yes
Data Transfer Speed
480-Mbit/s
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBEXTAA10BK
Zoro #
G116423110
UPC #
65030840804
Country of Origin
China
Details
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Female
Environmentally Friendly
Yes
Data Transfer Speed
480-Mbit/s
Color
Black
Cable Type
USB
Cable Characteristic
Extension Cable
Connector Gender on Second End
Female
End 1 Connection Type
USB 2.0 Type A - Male
Connector Gender on First End
Male
Conductor
Copper
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Environmental Certification
EU RoHS
Connector Plating
Nickel
End 2 Connection Type
USB 2.0 Type A - Female
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End of Life Manual Availability
Yes
Device Supported
Peripheral Device, Printer
REACH free of SVHC
Yes
Features
Strain Relief, Flexible, Molded
Item
Data Transfer Cable
Shielding
Yes
Jacket Type
Plenum
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.