
10 FT DVI TO VGA MONITOR CABLE
Mfr # DVIVGAMM10
Zoro # G816424899
product price: $16.99
/eaKey Features
Connector Gender on First End
Male
Color
Black
Device Supported
PC, Flat Panel Display, MAC, Video Device, Monitor
REACH free of SVHC
Yes
Features
Molded, Passive, Strain Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVIVGAMM10
Zoro #
G816424899
UPC #
65030833509
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Connector Gender on First End
Male
Color
Black
Device Supported
PC, Flat Panel Display, MAC, Video Device, Monitor
REACH free of SVHC
Yes
Features
Molded, Passive, Strain Relief
Connection A
1 x 17-pin DVI-A Analog Video - Male
Connection B
1 x 15-pin HD-15 - Male
End of Life Manual Availability
Yes
Gauge
28 AWG
Cable Type
DVI/VGA
Connector Gender on Second End
Male
Conductor Material
Copper
Environmentally Friendly
Yes
Item
Video Cable
Environmental Certification
EU RoHS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.