
10 ft High Res Monitor VGA Cable
Mfr # MXT101MMHQ10
Zoro # G516424915
product price: $15.95
/eaKey Features
Connector Gender on Second End
Male
Shielded
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Connection B
1 x 15-pin HD-15 - Male
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXT101MMHQ10
Zoro #
G516424915
UPC #
65030812122
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Connector Gender on Second End
Male
Shielded
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Connection B
1 x 15-pin HD-15 - Male
Environmentally Friendly
Yes
Cable Type
Coaxial
Device Supported
Monitor
Conductor Material
Copper
Supported Resolution
1920 x 1200
Connection A
1 x 15-pin HD-15 - Male
Features
EMI Protection, Molded
Connector Gender on First End
Male
Color
Black
Item
Video Cable
Finish
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.