
10 ft Micro USB Cable - A to Micro B
Mfr # UUSBHAUB10
Zoro # G016423050
product price: $8.89
/eaKey Features
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmental Certification
EU RoHS
Color
Black
End 2 Connection Type
USB 2.0 - Male
End 1 Connection Type
USB 2.0 Type A - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UUSBHAUB10
Zoro #
G016423050
UPC #
65030828154
Country of Origin
China
Details
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmental Certification
EU RoHS
Color
Black
End 2 Connection Type
USB 2.0 - Male
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Environmentally Friendly
Yes
Conductor
Copper
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on Second End Details
1 x USB 2.0 - Male
Cable Type
USB
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.