
10 ft Straight Through EGA Serial Cable
Mfr # MXT10010
Zoro # G416423056
product price: $7.75
/eaSold in multiples of 2 for $15.50
Key Features
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Color
Gray
Connector Gender on Second End
Female
Cable Configuration
Straight-through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXT10010
Zoro #
G416423056
UPC #
65030812672
Country of Origin
China
Details
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Color
Gray
Connector Gender on Second End
Female
Cable Configuration
Straight-through
End of Life Manual Availability
Yes
Cable Characteristic
Extension Cable
Connector Gender on First End
Male
Connector on Second End Details
1 x 9-pin DB-9 Serial - Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Device Supported
Monitor
End 2 Connection Type
DB-9 Serial - Female
Item
Data Transfer Cable
End 1 Connection Type
DB-9 Serial - Male
Cable Type
Serial
Standards
FCC
REACH free of SVHC
Yes
Conductor
Copper
Connector on First End Details
1 x 9-pin DB-9 Serial - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.