Zoro Homepage

10 ft Transparent USB 2.0 Cable - A to B

  • Mfr # USB2HAB10T

  • Zoro # G516423024


product price: $9.19
/ea

Key Features

Standards
FCC
End 1 Connection Type
USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type B - Male
Package Contents
10 ft. Transparent USB 2.0 Cable A-B M/M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2HAB10T
Zoro #
G516423024
UPC #
65030795890
Country of Origin
China

Details

Standards
FCC
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type B - Male
Package Contents
10 ft. Transparent USB 2.0 Cable A-B M/M
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Device Supported
Peripheral Device, Printer, PC, MAC
Features
Strain Relief, Crosstalk Protection, Molded
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
REACH free of SVHC
Yes
Compatibility
Printer, Hard Drive, Scanner, USB 2.0 Device
Conductor
Copper
Cable Type
USB/USB-B
Connector Gender on Second End
Male
Color
Transparent
Connector Gender on First End
Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
End of Life Manual Availability
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.