
10 ft USB 2.0 Certified A to B Cable - M/M
Mfr # USB2HAB10
Zoro # G916423358
product price: $7.85
/eaKey Features
REACH free of SVHC
Yes
Standards
USB V2.0
Environmentally Friendly
Yes
Connector on Second End Details
1 x 4-pin USB Type B - Male
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2HAB10
Zoro #
G916423358
UPC #
65030793728
Country of Origin
China
Details
REACH free of SVHC
Yes
Item
Data Transfer Cable
Standards
USB V2.0
Environmentally Friendly
Yes
Connector on Second End Details
1 x 4-pin USB Type B - Male
Connector Plating
Nickel
End of Life Manual Availability
Yes
Connector Gender on Second End
Male
Connector Gender on First End
Male
Data Transfer Speed
480-Mbit/s
Device Supported
Printer, Scanner, External Hard Drive
Conductor
Copper
Connector on First End Details
1 x 4-pin USB Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Environmental Certification
EU RoHS
Color
Black
End 2 Connection Type
USB Type B - Male
Cable Type
USB
End 1 Connection Type
USB Type A - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.