Zoro Homepage

10 ft White 8-pin Lightning to USB Cable

  • Mfr # USBLT3MW

  • Zoro # G116433010


product price: $25.75
/ea

Key Features

Data Transfer Speed
480-Mbit/s
REACH free of SVHC
Yes
MFI
Yes
End 1 Connection Type
USB
End 2 Connection Type
Lightning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBLT3MW
Zoro #
G116433010
UPC #
65030851763
Country of Origin
Malaysia

Details

Data Transfer Speed
480-Mbit/s
REACH free of SVHC
Yes
Item
Data Transfer Cable
MFI
Yes
End 1 Connection Type
USB
End 2 Connection Type
Lightning
Environmentally Friendly
Yes
Color
White
Environmental Certification
EU RoHS
Connector on First End Details
1 x USB
Features
Reversible, Charging
Connector on Second End Details
1 x 8-pin Lightning
Connector Plating
Nickel
Cable Type
Lightning/USB
Device Supported
iPad, iPod, Mobile Device, iPhone
Conductor
Copper
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
End of Life Manual Availability
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.