
10-PACK 6FT (1.8M) USB-A TO USB-C CHARGING CABLE, CHARGE & SYNC, 3A, USB 2.0, TP, 10PK
Mfr # USB2AC6FBKE10PK
Zoro # G021708111
product price: $71.75
/pk 10, $7.18/eaKey Features
Connector on Second End Details
1 x USB 2.0 Type C - Male
Height
0.3 in
Cable Type
USB-C/USB-A
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
Product Material
Polyamide Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2AC6FBKE10PK
Zoro #
G021708111
UPC #
65030911825
Country of Origin
Viet Nam
Dimensions
Height
0.3 in
Width
0.6 in
Details
Connector on Second End Details
1 x USB 2.0 Type C - Male
Cable Type
USB-C/USB-A
Item
Data Transfer Cable
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
Product Material
Polyamide Resin
Connector Plating
Nickel
Features
EMI Protection, Rugged, Passive, Durable, Strain Relief, Flexible, Charging, Wear Resistant, Fast Charging
Connector Gender on Second End
Male
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
MacBook Pro, Desktop Computer, Notebook, Monitor, iPad Pro, Tablet, Mobile Device, MacBook Air, Smartphone, Power Bank, Workstation, Wall Charger, Car Charger, Computer
End 2 Connection Type
USB 2.0 Type C - Male
Connector Gender on First End
Male
End 1 Connection Type
USB 2.0 Type A - Male
Jacket Type
Halogen-free
Jacket Material
Thermoplastic Elastomer (TPE)
Color
Black
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Shielding
Yes
Description
E JACKET - BLACK USB CHARGING CORD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.