Zoro Homepage

10-Pk Keyed Alike and Combo Laptop Lock, 6.6ft Security Cable for K-Slot Devices, 10PK

  • Mfr # DUALKA10-LAPTOP-LOCK

  • Zoro # G321724545


product price: $253.99
/pk 10, $25.40/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUALKA10-LAPTOP-LOCK
Zoro #
G321724545
UPC #
065030908443
Country of Origin
Taiwan, Province of China

Description

The K-Slot Laptop Lock is designed to deter theft of laptops and other devices. The security lock features a 6.5ft (2m) cut-resistant steel cable, making it a durable and reliable solution for securing laptops, monitors, printers, and docking stations with a Kensington style slot. Offers Greater Motion The hinge allows movement in two directions - 360-degree rotation around the lock head and 90-degree swivel, allowing a laptop, dock or other device to move freely and providing added convenience when locking or unlocking. Dual Access Each lock comes with a 4-digit resettable combination that allows the user to set their own combination code. For simplified IT management all 10 locks are keyed alike and the pack includes a set of four keys that allow the IT administrator to bypass the user-set combinations. Lost keys can be replaced upon request with valid proof of purchase. Secure Your Laptop Ensure the laptop or other device is protected wherever you work. The locking cable helps to deter theft in areas with high foot traffic including a wide range of retail, commercial, educational, and institutional environments. The cable lock is compatible with devices equipped with the industry-standard Kensington lock slot (K-Slot). Versatile Use Ideal for use at the office or when traveling, the keyed and combination laptop lock features a strong steel cable (4.4mm diameter). To secure the device in different workspaces, the flexible cut-resistant steel cable bends to loop around a stationary post or object.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.