Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 Cable Clips w/ Nail/Clamps/Tacks - M

  • Mfr # CBMNMCC2

  • Zoro # G516480645


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Material
Polyethylene
Clamp Color
White
Length
0.40"
Mounting Method
Nail
Width
0.20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBMNMCC2
Zoro #
G516480645
UPC #
65030890373
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.40"
Width
0.20"

Details

Material
Polyethylene
Clamp Color
White
Mounting Method
Nail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.