Shop STARTECH.COM
See all product information
Create Account
100% Hp J8177C Compatible Guaranteed
- Mfr # J8177C10PKST
- Zoro # G3539397
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Features
Environmentally Friendly
Network Technology
1000Base-T
Interfaces/Ports Details
(1) RJ-45 Duplex 1000Base-T LAN
Ethernet Technology
1.25 Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J8177C10PKST
- Zoro #
- G3539397
- UPC #
- 65030865319
- Country of Origin
- Unknown
Details
- Application
- Data Networking
- Features
- Environmentally Friendly
- Network Technology
- 1000Base-T
- Interfaces/Ports Details
- (1) RJ-45 Duplex 1000Base-T LAN
- Ethernet Technology
- 1.25 Gigabit Ethernet
- Compatibility
- MSA Compliant, HPE Routers HPE Switches 1810, 1820, 2530, 2610, 2620
- Connector Type
- RJ-45
- Media Type Supported
- Twisted Pair
- Item
- SFP (mini-GBIC)
- Number of Ports
- 1
Description
Copper Transceiver Module, Compatible W/ HP J8177C and HP switches and routers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.