Zoro Homepage

100% HPE JD095C COMPATIBLE .65M 10G DIRECT ATTACH CABLE - 10 GBPS PASSIVE TWINAX

  • Mfr # JD095CST

  • Zoro # G414877530


product price: $41.49
/ea

Key Features

Data Transfer Rate
10-Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Network Device, Server, Switch
Connector Gender on Second End
Male
American Wire Gauge
30 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD095CST
Zoro #
G414877530
UPC #
65030875271
Country of Origin
China

Details

Data Transfer Rate
10-Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Network Device, Server, Switch
Connector Gender on Second End
Male
American Wire Gauge
30 AWG
Connector Gender on First End
Male
Environmentally Friendly
Yes
Cable Type
Twinaxial
Item
Network Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.