Zoro Homepage

100% HPE JG326A COMPATIBLE 1M 40G DIRECT ATTACH CABLE - 40 GBPS PASSIVE TWINAX C

  • Mfr # JG326AST

  • Zoro # G014877855


product price: $108.39
/ea
Free Shipping & Returns

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Switch, Network Device, Server
Cable Type
Twinaxial
American Wire Gauge
30 AWG
Data Transfer Rate
40-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JG326AST
Zoro #
G014877855
UPC #
65030875301
Country of Origin
China

Details

Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Switch, Network Device, Server
Cable Type
Twinaxial
American Wire Gauge
30 AWG
Data Transfer Rate
40-Gbit/s
Connector Gender on First End
Male
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Item
Network Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.