- 100% MSA UNCODED COMPATIBLE 1M DIRECT ATTACHED CABLE - 40 GBPS PASSIVE TWINAX
Mfr # QSFP4SFPPC1M
Zoro # G014877954
product price: $69.15
/eaKey Features
Jacket Material
Polyvinyl Chloride (PVC)
American Wire Gauge
30 AWG
Connector Gender on Second End
Male
Device Supported
Server, Network Device, Transceiver, Router, Switch
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP4SFPPC1M
Zoro #
G014877954
UPC #
65030875189
Country of Origin
Taiwan, Province of China
Details
Jacket Material
Polyvinyl Chloride (PVC)
American Wire Gauge
30 AWG
Connector Gender on Second End
Male
Device Supported
Server, Network Device, Transceiver, Router, Switch
Environmentally Friendly
Yes
Connector Gender on First End
Male
Cable Type
Twinaxial
Data Transfer Rate
40-Gbit/s
Item
Network Cable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.