
- 100% MSA UNCODED COMPATIBLE 2M DIRECT ATTACHED CABLE - 40 GBPS PASSIVE TWINAX
Mfr # QSFP4SFPPC2M
Zoro # G914877948
product price: $75.55
/ea
Free Shipping & Returns
Key Features
Connector Gender on Second End
Male
Data Transfer Rate
40-Gbit/s
Device Supported
Server, Network Device, Router, Switch, Transceiver
Cable Type
Twinaxial
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP4SFPPC2M
Zoro #
G914877948
UPC #
65030875363
Country of Origin
China
Details
Connector Gender on Second End
Male
Data Transfer Rate
40-Gbit/s
Device Supported
Server, Network Device, Router, Switch, Transceiver
Cable Type
Twinaxial
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on First End
Male
American Wire Gauge
30 AWG
Environmentally Friendly
Yes
Item
Network Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.