
- 100% MSA UNCODED COMPATIBLE 3M DIRECT ATTACHED CABLE - 40 GBPS PASSIVE TWINAX
Mfr # QSFP4SFPPC3M
Zoro # G614877965
product price: $73.25
/eaKey Features
Device Supported
Network Device, Router, Server, Switch, Transceiver
Jacket Material
Polyvinyl Chloride (PVC)
American Wire Gauge
30 AWG
Cable Type
Twinaxial
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP4SFPPC3M
Zoro #
G614877965
UPC #
65030875387
Country of Origin
China
Details
Device Supported
Network Device, Router, Server, Switch, Transceiver
Jacket Material
Polyvinyl Chloride (PVC)
American Wire Gauge
30 AWG
Cable Type
Twinaxial
Environmentally Friendly
Yes
Data Transfer Rate
40-Gbit/s
Connector Gender on First End
Male
Connector Gender on Second End
Male
Item
Network Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.